Skip Content
DOCK BOARD ALUMINUM 20K 60 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BOARD ALUMINUM 20K 60 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTAS20-6036
  • Mfr. Model # TAS20-6036
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 110.0 lbs

Technical Specs

  • Includes Bolted On Legs
  • Item Aluminum Truck Dockboard with Steel Safety Curb
  • Material Aluminum
  • Overall Length 36"
  • Overall Width 60"
  • Load Capacity 20,000 lbs.
  • Thickness 3/8"
  • Standards OSHA 1910.30 (a)ANSIMH 30.58
  • Deck High Strength Aluminum Diamond Tread
  • Service Height Range 5"
  • Usable Width 56-1/2"
  • Side Rail Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list