Skip Content
DOCK BOARD ALUMINUM 10K 72 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BOARD ALUMINUM 10K 72 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTAS10-7248
  • Mfr. Model # TAS10-7248
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 157.0 lbs

Technical Specs

  • Includes Bolted On Legs
  • Material Aluminum
  • Load Capacity 10,000 lbs.
  • Item Aluminum Truck Dockboard with Steel Safety Curb
  • Overall Width 72"
  • Thickness 3/8"
  • Overall Length 48"
  • Standards OSHA 1910.30 (a)ANSIMH 30.44
  • Deck High Strength Aluminum Diamond Tread
  • Side Rail Height 3"
  • Usable Width 68-1/2"
  • Service Height Range 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list