DOCK BOARD ALUM 60X48 5000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BOARD ALUM 60X48 5000LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA05006048
  • Mfr. Model # BTA05006048
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 204.0 lbs

Product Details

Aluminum fork truck dockboards with aluminum curbs, Feature safety curbs. Positive traction treadplate with beveled entrance and exit lip.

Technical Specs

  • Load Capacity 5,000 lbs.
  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Material Aluminum
  • Overall Width 60"
  • Overall Length 48"
  • Standards OSHA 1910.30 (a)ANSIMH 30.14
  • Thickness 5/16"
  • Usable Width 55-3/4"
  • Side Rail Height 2"
  • Deck Raised-Diamond Tread
  • Service Height Range 5-1/2" - 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list