Skip Content
Discontinued with Replacement
DNGR TAG,7-1/2 X 4 IN,RLD BRS,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DNGR TAG,7-1/2 X 4 IN,RLD BRS,PK25

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYCLT2
  • Mfr. Model # CLT2
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs
Suggested Replacement Product
TAG 2PART EQUIP LOCKED OUT

Price: NA

Technical Specs

  • Height 7-1/2"
  • Material Cardstock
  • Includes Tie Strings
  • Width 4"
  • Legend Equipment Locked Out
  • Legend/Background Color Black, Red/White
  • Hole Size 3/8"
  • Item Danger Tag
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145: OSHA 1910.147
  • Legend Color Black
  • Header Danger
  • Shape Rectangle
  • Background Color Red, White
  • Legend Style Text
  • Grommet Material Brass
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated No
  • Tie Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list