Skip Content
Discontinued with Replacement
DNGR TAG,5-3/4 X 3 IN,RLD BRS,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DNGR TAG,5-3/4 X 3 IN,RLD BRS,PK25

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWKT3
  • Mfr. Model # WKT3
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs
Suggested Replacement Product
TAG W/DETACH KEY STUB DO NOT OPERAT

Price: NA

Technical Specs

  • Height 5-3/4"
  • Includes String
  • Material Cardstock
  • Width 3"
  • Hole Size 3/16"
  • Legend/Background Color Black & Red/White
  • Legend Danger Equipment Locked Out
  • Item Danger Tag
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145: OSHA 1910.147
  • Header Danger
  • Legend Color Black
  • Background Color Red, White
  • Legend Style Text
  • Write on Surface Yes
  • Grommet Material Brass
  • Header Background Color Black, Red, White
  • Tie Material Cotton
  • Header Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list