DMM-LOGGER 43000 POINTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DMM-LOGGER 43000 POINTS

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEDML430A
  • Mfr. Model # DML430A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

Digital multimeter. 1000V AC/DC, 10 amps AC/DC, 60M ohms resistance measurement, 10,000 count dual display, autoranging. Data Logging functionality. AutoCheck automatically selects AC volts, DC volts or resistance with low impedance for ghost voltage elimination. CAT IV 1000V. Features include the Greenlee Beep-Jack function which guards against improper A- and mA- terminal plug-in, computer interface capability, auto power off, data hold, True RMS, Max/Min/Avg functions, voltage detection, 2 t

Technical Specs

  • Instrument Counts 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list