DMM HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DMM HEAVY DUTY

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETHD110C
  • Mfr. Model # HD110C
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1237
  • Shipping Weight 2.44 lbs

Technical Specs

  • Basic DC Accuracy +/-0.1% + 2 Digits
  • Includes Holster, Test Leads with Threaded Alligator Clips, Battery, Instructions
  • Item Heavy Duty Digital Multimeter
  • Battery Type 9V Alkaline
  • Audible Continuity Yes
  • Auto Ranging No
  • Display LCD
  • Data Hold Yes
  • Auto Power Off Yes
  • Diode Test Yes
  • Standards CE, UL, EN 61010-1, EN 60529:IP67 CAT, Class II, EN 60529:IP67, EN 61326-1
  • AC Response Average
  • Max. AC Amps 2
  • Max. DC Volts 1,500
  • Max. AC Volts 1,000
  • Max. DC Amps 2
  • Max. Ohms 20 M Ohms
  • Instrument Counts 1,999
  • Instrument Safety Rating CAT IV 600 V
  • Temp. Range -4 Degrees F - 1832 Degrees F
  • Manufacturers Warranty Length 1 yr.
  • Series AMPROBE (R) HD110C
  • Multimeter Style Full Size - General Features
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list