Skip Content
DML HMR 25LB 14A SDS MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DML HMR 25LB 14A SDS MAX

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5339-21
  • Mfr. Model # 5339-21
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 413
  • Shipping Weight 42.0 lbs

Product Details

Demolition Hammer, Amps @ 120V 14.0, Impact Energy (Ft.-Lb.) 19.9, Blows per Minute 975-1950, Features Vibration Isolation System, Soft Grip Handles, Service Reminder Light, Lock On Trigger, Handle Type D-Handle, Tool Length (In.) 27-1/2, Tool Weight (Lb.) 27.8, Includes (2) Auxiliary Handles, Carrying Case

Technical Specs

  • Blows per Minute 975 - 1,950
  • Features Vibration Isolation System, Soft Grip Handles, Lock On Trigger
  • Handle Type D-handle
  • Includes 2) Auxiliary Handles, Carrying Case
  • Item Demolition Hammer Kit
  • Impact Energy 19.9
  • Tool Weight 27.8 lbs.
  • Amps 14.0
  • Tool Length 27-1/2"
  • Demolition Tool Product Grouping Demolition Hammers
  • Drive System SDS Max
  • Voltage 120 VAC
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list