Skip Content
Discontinued with Replacement
DL20FTSSTCARL20SW/LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DL20FTSSTCARL20SW/LOAD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10017931
  • Mfr. Model # 10017931
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.13 lbs
Suggested Replacement Product
LIFELINE,23 FT. L,STRAP WIDTH 3/16 IN.

Price: NA

Technical Specs

  • Colour Gray/Yellow
  • Item Self-Retracting Lifeline
  • Length 20 ft.
  • Locking Anchorage Connection Hook Type (1) Snap Hook
  • Locking Harness Connection Hook Type 36CS Snap Hook
  • Housing Material Aluminum, Stainless Steel
  • Standards ANSI A10.32, ANSI Z359.1-2007
  • Tensile Strength 5000 lb.
  • Number of Legs 1
  • Line Material Stainless Steel
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Cable Dia. 3/16"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List