DL HD DSH/DK LIGHT,SHRD,LED,AMBR,9- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DL HD DSH/DK LIGHT,SHRD,LED,AMBR,9-

CODE 3

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D586
  • Mfr. Model # 13D586
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Amber
  • Depth 2"
  • Base Material Aluminum
  • Item Shrouded Dual Head Dash/Deck Light
  • Includes Mounting Bracket, 12 ft. Cord w/Lighter Plug, On/Off Switch
  • Height 1.25"
  • Features Shock Resistant and Weatherproof
  • Width 9.87"
  • Flash Type 22 Flash Patterns
  • Housing Colour Black
  • Flashes per Minute Variable
  • Lens Colour Clear
  • Housing Material Aluminum
  • Mounting Suction Cup
  • Lamp Type LED
  • Voltage 12/24VDC
  • Lens Material Polycarbonate
  • Standards SAE J845, J595 Class I, California Title 13
  • Lamp Life 100,000 hr.
  • Current Drawn 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list