Skip Content
DL HD DASH/DECK LIGHT,LED,RD/BLU,9- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DL HD DASH/DECK LIGHT,LED,RD/BLU,9-

CODE 3

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D591
  • Mfr. Model # 13D591
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Red/Blue
  • Base Material Aluminum
  • Depth 2"
  • Height 1.25"
  • Features Shock Resistant and Weatherproof
  • Includes Mounting Bracket, 12 ft. Cord w/Lighter Plug, On/Off Switch
  • Width 9.87"
  • Item Shrouded Dual Head Dash/Deck Light
  • Flashes per Minute Various
  • Housing Colour Black
  • Flash Type 22 Flash Patterns
  • Lamp Type LED
  • Voltage 12/24VDC
  • Housing Material Aluminum
  • Lens Colour Clear
  • Mounting Suction Cup
  • Standards SAE J845, J595 Class I, California Title 13
  • Lens Material Polycarbonate
  • Current Drawn 1A
  • Lamp Life 100,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list