Skip Content
DIXON 1/4 LB. RUBBER BANDS #18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIXON 1/4 LB. RUBBER BANDS #18

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXN89016
  • Mfr. Model # 89016
  • UNSPSC # 44122101
  • CATALOGUE PAGE # 2158
  • Shipping Weight 0.295 lbs

Product Details

Popular sizes. Multitude of applications.

Technical Specs

  • Item Rubber Bands, 1/4 lbs.
  • Size #18
  • Features Latex Free
  • Length 3"
  • Material Rubber
  • Width 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list