Skip Content
DIVIDERS FOR SMALL DRAWERS 16/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIVIDERS FOR SMALL DRAWERS 16/PK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM40716
  • Mfr. Model # 40716
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 2000
  • Shipping Weight 1.17 lbs

Product Details

Tilt & lock storage cabinets. Organize and protect components. A variety of drawer configurations provide versatile storage solutions. Cabinets stack securely and are wall mountable.

Technical Specs

  • Item Dividers
  • Colour Black
  • Features Tilt and Lock Storage Cabinets, Wall Mountable
  • For Use With 20,701
  • Length 2-1/10"
  • Height 1-1/4"
  • Width 1/8"
  • Material Industrial Grade Polymers
  • Divider Direction Side to Side

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List