Skip Content
DIVIDERS FOR 30260 AKROBIN, 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIVIDERS FOR 30260 AKROBIN, 6PK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM40260
  • Mfr. Model # 40260
  • UNSPSC # 44122010
  • CATALOGUE PAGE # 1989
  • Shipping Weight 4.0 lbs

Technical Specs

  • For Use With 30260
  • Item Divider
  • Material High-Impact Polystrene
  • Colour Black
  • Overall Height 9-9/64"
  • Overall Length 17-5/32"
  • Thickness 5/16"
  • Divider Direction Front to Back
  • ESD Conductive No
  • Used With Bin or Container Style Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list