DIVIDERS FOR 30230,30235,30255 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIVIDERS FOR 30230,30235,30255 6PK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM40230CRY
  • Mfr. Model # 40230CRY
  • UNSPSC # 44122010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Colour Clear
  • For Use With 30235, 30235, 30255
  • Item Divider
  • Material Industrial Grade Polymers
  • Divider Direction Length
  • Thickness 17/64"
  • Overall Height 4-13/32"
  • ESD Conductive No
  • Used With Bin or Container Style Compartment Box
  • Overall Length 10-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list