Skip Content
DIVIDERS CLEAR FOR 30220, 30320 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIVIDERS CLEAR FOR 30220, 30320 6PK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM40220CRY
  • Mfr. Model # 40220CRY
  • UNSPSC # 44122010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Clear
  • For Use With 30220, 30320
  • Item Divider
  • Material Industrial Grade Polymers
  • Divider Direction Length
  • Overall Height 2-9/16"
  • Overall Length 6-51/64"
  • Thickness 3/16"
  • Used With Bin or Container Style Compartment Box
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list