Skip Content
DIVIDER,WIDTH-WISE FOR AKROGRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIVIDER,WIDTH-WISE FOR AKROGRID

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM41223EACH
  • Mfr. Model # 41223EACH
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 2004
  • Shipping Weight 0.43 lbs

Product Details

Versatile work-in-process transfer containers. Injection molded from high-density polyethylene. Resists most solvents and chemicals. Compatible with most racks, shelving, and automated material handling equipment.

Technical Specs

  • Colour Black
  • Item Short Dividers
  • For Use With AKM33223 Series
  • Material High Density Polyethylene
  • Divider Direction Width
  • Features Dividers Allow Subdivision of the Akro-grids Up to a 1-1/8" Square
  • Used With Bin or Container Style Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list