Skip Content
DIVIDER LONG 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIVIDER LONG 6/PK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM42105
  • Mfr. Model # 42105
  • UNSPSC # 44122010
  • CATALOGUE PAGE # 2004
  • Shipping Weight 0.2 lbs

Product Details

Long divider fits model number 33105. Six per pack.

Technical Specs

  • Item Long Dividers
  • Colour Black
  • Features Dividers Allow Subdivision of the Akro-grids Up to a 1-1/8" Square
  • For Use With 33,105
  • Material Industrial Grade Polymers
  • Divider Direction Length
  • Used With Bin or Container Style Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list