Skip Content
DIVIDER,LENGTH FOR 30290 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIVIDER,LENGTH FOR 30290

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM40290
  • Mfr. Model # 40290
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Black
  • Overall Length 25-3/4"
  • Overall Height 11"
  • Item Divider
  • Thickness 1/8"
  • Material Industrial Grade Polymer
  • For Use With Models 30290RED, 30290BLUE, 30290YELLOW 18-3/8"W x 12"H x 29-1/4"D Super Size Akro Bins
  • Divider Direction Front to Back
  • Used With Bin or Container Style Compartment Box
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list