DIVIDER,LENGTH FOR 30282 AND30283 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIVIDER,LENGTH FOR 30282 AND30283

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM40282
  • Mfr. Model # 40282
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Black
  • Features This Width Divider Creates Additional Bin Compartments, Optimizing Bin Storage Space
  • For Use With 30,282, 30,283
  • Item Length Dividers
  • Material Industrial Grade Polymers
  • Divider Direction Front to Back
  • Overall Height 11-1/8"
  • Used With Bin or Container Style Compartment Box
  • Overall Length 16-1/4"
  • ESD Conductive No
  • Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list