DIVIDER INSIGHT BIN 305A1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIVIDER INSIGHT BIN 305A1

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM405A1
  • Mfr. Model # 405A1
  • UNSPSC # 44122010
  • CATALOGUE PAGE # 1996
  • Shipping Weight 0.2 lbs

Product Details

Length divider for AKM305A1.

Technical Specs

  • Colour Clear
  • For Use With AKM305A1
  • Item Length Divider
  • Material Polycarbonate
  • Divider Direction Front to Back
  • Overall Height 2-1/4"
  • Overall Length 4-3/8"
  • Thickness 1/8"
  • ESD Conductive No
  • Used With Bin or Container Style Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list