DIVIDER FOR AKRODRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIVIDER FOR AKRODRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM41480
  • Mfr. Model # 41480
  • UNSPSC # 44122010
  • CATALOGUE PAGE # 1995
  • Shipping Weight 0.74 lbs

Product Details

AkroDrawer plastic divider for 3118X series. Dimensions 8-9/64 in. x 1/10 in. x 4-1/5 in. 6 per pack. Keeps contents neatly separated in drawers.

Technical Specs

  • Colour Black
  • For Use With AKM31182
  • Material Industrial Grade Polymers
  • Item Divider, 3118X Series
  • Divider Direction Front to Back
  • Overall Height 4-3/8"
  • Overall Length 8-3/8"
  • Thickness 1/8"
  • Used With Bin or Container Style Compartment Box
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list