DIVIDER FOR A30358 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIVIDER FOR A30358 6/PK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM40358
  • Mfr. Model # 40358
  • UNSPSC # 44122010
  • CATALOGUE PAGE # 1998
  • Shipping Weight 1.43 lbs

Product Details

1801 series AkroBins(R) are extra-deep to handle large bulky items. Akro-Bins(R) fit on standard 18 shelving or stack together. Strong copolymer polypropylene construction with reinforced ribs prevents spreading under heavy loads.

Technical Specs

  • Item Dividers, 6/package
  • Material Industrial Grade Polymer
  • Overall Height 6-1/2"
  • Colour Black
  • For Use With Mfr No. 30358
  • Overall Length 10-1/8"
  • Thickness 1/8"
  • Divider Direction Front to Back
  • ESD Conductive No
  • Used With Bin or Container Style Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list