Skip Content
DIVIDER FOR 30010 30014 30018 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIVIDER FOR 30010 30014 30018 12 PK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM40050
  • Mfr. Model # 40050
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 2.0 lbs

Product Details

Bin Divider, Bin Divider, Length 1/8 In., Width 9-7/16 In., Outside Length 1/8 In., Outside Width 10-3/8 In., Outside Height 4-7/8 In., Material Industrial-Grade Polymer, Black, Industrial-Grade Polymer Finish, Divider Color Black, Fits Bin Width Mfr. No.

Technical Specs

  • Colour Black
  • Item Bin Divider
  • For Use With 30010, 30014, 30018
  • Material Industrial-Grade Polymer
  • Thickness 1/8"
  • Overall Length 10-3/8"
  • Overall Height 4-7/8"
  • Divider Direction Side to Side
  • Used With Bin or Container Style Drawer Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list