Skip Content
DIVIDER FLOW 2.4-5GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIVIDER FLOW 2.4-5GPM

CONCENTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4F660
  • Mfr. Model # 4F660
  • UNSPSC # 26101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Flow Rate (GPM) 2.4-5
  • Displacement (cc/rev) 0.129
  • Height (In.) 3.26
  • Item Hydraulic Flow Divider
  • Length (In.) 7.55
  • Operating Pressure (PSI) 3000
  • Port Size Inlet (In.) 3/4 -16
  • Port Size Outlet (In.) 3/4 -16
  • Width (In.) 2.99
  • Type Rotary Gear
  • Body Material Permananent Molded Cast Iron
  • Function Split the Flow from a Single Pump Source to a Pair of Matched Cylinders or Fluid Motors, Synchronize Two Parallel Motions Hydraulically than Mechanically
  • Max. RPM 4500
  • RPM Range 2000 to 4500
  • Valve Type Integral Differential Relief
  • Gears 11 Tooth Hardened Steel
  • Max. Outer Pressure (PSI) 4500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list