Skip Content
DIVIDER EXPENSION 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIVIDER EXPENSION 9IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA85B
  • Mfr. Model # 85B
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 683
  • Shipping Weight 5.0 lbs

Product Details

Carpenter's and sheet metal workers' extension divider is exceptionally rigid although light in weight and easy to handle. Head is made of forged steel. The hardened points are well shaped and bent slightly.

Technical Specs

  • Includes 1 Extension Divider
  • Item Extension Divider
  • Range (In.) 9
  • Construction Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list