Skip Content
DIVIDER,CONDUCTIVE,4-1/4X10,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIVIDER,CONDUCTIVE,4-1/4X10,PK6

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11M588
  • Mfr. Model # 11M588
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Divider
  • Surface Resistivity Less than 10 Exp (5) Ohms per Square
  • For Use With Model QUS235CO
  • Colour Black
  • Overall Length 10"
  • Thickness 1/4"
  • Overall Height 4-1/4"
  • Divider Direction Front to Back
  • ESD Conductive Yes
  • Used With Bin or Container Style Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list