Skip Content
DIVIDER CLIP,6000 SERIES,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIVIDER CLIP,6000 SERIES,GRAY

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FPT5
  • Mfr. Model # 3FPT5
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Gray
  • Hole Dia. (In.) -
  • For Use With 6000 Raceway
  • Connector Type -
  • Bend Radius (In.) -
  • Includes -
  • Height (In.) -
  • Item Divider Clip
  • Length (In.) 3
  • Type 6000 Series
  • Package Quantity 1
  • Number of Channels -
  • Material of Construction Steel
  • Standards UL CSA
  • Mounting Snap On
  • Width (In.) -
  • Backing -
  • Raceway Type Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List