Skip Content
DIVIDER BIN 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIVIDER BIN 6/PK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM40245
  • Mfr. Model # 40245
  • UNSPSC # 44122010
  • CATALOGUE PAGE # 1989
  • Shipping Weight 2.05 lbs

Product Details

Lengthwise dividers keep items seperated in the bin.

Technical Specs

  • For Use With 30,240, 30,250
  • Item Length Dividers
  • Colour Black
  • Features This Width Divider Creates Additional Bin Compartments, Optimizing Bin Storage Space
  • Material Industrial Grade Polymers
  • Divider Direction Front to Back
  • Overall Height 6-3/4"
  • Overall Length 12"
  • Used With Bin or Container Style Compartment Box
  • Thickness 3/8"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list