DITCH BANK BLADE,16 IN EDGE,40 L,HI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DITCH BANK BLADE,16 IN EDGE,40 L,HI

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9MEK7
  • Mfr. Model # 9MEK7
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Features Oil Quenched For Uniform Hardness And Straightness
  • Item Ditch Bank Blade
  • Type Double Edge
  • Overall Length 40"
  • Handle Straight 4-Hole
  • Cutting Edge 16"
  • Handle Material Hickory
  • Head Material Steel
  • Face Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list