Skip Content
DITCH BANK BLADE,12 IN EDGE,30 L,HI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DITCH BANK BLADE,12 IN EDGE,30 L,HI

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12N147
  • Mfr. Model # 12N147
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.91 lbs

Technical Specs

  • Item Ditch Bank Blade
  • Features Oil Quenched For Uniform Hardness And Straightness
  • Type Double Edge
  • Face Carbon Steel
  • Handle Straight
  • Cutting Edge 12"
  • Overall Length 30"
  • Handle Material Hickory
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list