Skip Content
DISTRIBUTION CONTAINER,BLUE,20X15X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISTRIBUTION CONTAINER,BLUE,20X15X2

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9PWF6
  • Mfr. Model # 9PWF6
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Technical Specs

  • Colour Blue
  • Material Plastic
  • Item Attached Lid Container
  • Outside Width 20-2/3"
  • Outside Height 15-2/3"
  • Outside Length 28-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list