Skip Content
DISTRIBUTION BLOCK,PDB,1P,620A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISTRIBUTION BLOCK,PDB,1P,620A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZJC8
  • Mfr. Model # 3ZJC8
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Distribution Block
  • Number of Poles 1
  • Voltage Rating 600
  • Primary Connections/Pole 2
  • Secondary Connection/Pole 2
  • Primary Wire Range (AWG) 4 to 350 MCM CU-AL
  • Secondary Wire Range (AWG) 4 to 350 MCM CU-AL
  • Standards UL Recognized, CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list