Skip Content
DISTRIBUTION BLOCK,PDB,1P,310A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISTRIBUTION BLOCK,PDB,1P,310A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZJC3
  • Mfr. Model # 3ZJC3
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Distribution Block
  • Voltage Rating 600
  • Number of Poles 1
  • Primary Connections/Pole 1
  • Secondary Connection/Pole 1
  • Primary Wire Range (AWG) 6 to 350 MCM AL-CU
  • Secondary Wire Range (AWG) 6 to 350 MCM AL-CU
  • Standards UL Recognized, CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list