Skip Content
DIST. BOX,1P GFCI W/LEGS,30A,(4) 5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIST. BOX,1P GFCI W/LEGS,30A,(4) 5-

CEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MZX6
  • Mfr. Model # 4MZX6
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.4 lbs

Technical Specs

  • Item Distribution Box
  • Colour Yellow
  • Number of Poles 3
  • Material of Construction Steel
  • Voltage Rating 125/250
  • Number of Wires 4
  • Outlet -
  • Inlet -
  • Cord Length 6 ft.
  • Standards UL,CSA
  • Amps 30 AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list