Skip Content
DIST BOX,125/250V,50A,(6) 5-20R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DIST BOX,125/250V,50A,(6) 5-20R

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4HDX2
  • Mfr. Model # 4HDX2
  • UNSPSC # 39121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.13 lbs

Product Details

Distribution box, GFCI, Voltage Rating 125/50, Number of poles 3, Number of Wires 4, Amps AC 50, Color Orange, Material of Construction Steel, NEMA Rating 3R, NEMA Receptacle (6) L5-20R, Outlet (1) L6-30R, Inlet L14-50, Reset Type Automatic

Technical Specs

  • Features Automatic Reset GFCI
  • Colour Yellow
  • Item Power Distribution Box
  • Number of Poles 3
  • Material of Construction Steel
  • Number of Wires 4
  • Inlet CS6364C
  • Voltage Rating 125/250 VAC
  • Outlet (6) 5-20R GFCI Protected Recepticales, (1) L6-30R Locking Non GFCI Protected Receptical
  • Enclosure Rating NEMA 3R
  • Standards UL 1640
  • Amps 50

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List