Skip Content
DIST BLOCK,PDBFS,SECONDARY RGE 2/0- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIST BLOCK,PDBFS,SECONDARY RGE 2/0-

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZJA2
  • Mfr. Model # 3ZJA2
  • UNSPSC # 39121410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Distribution Block
  • Number of Poles 1
  • Voltage Rating 600
  • Primary Wire Range (AWG) 8 to 2/0 CU
  • Primary Connections/Pole 1
  • Secondary Connection/Pole 1
  • Standards UL Listed, CSA Certified, CE component IEC
  • Secondary Wire Range (AWG) 8 to 2/0 CU

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list