DISSOLVED OXYGEN METER SD LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISSOLVED OXYGEN METER SD LOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTSDL150
  • Mfr. Model # SDL150
  • UNSPSC # 41115611
  • CATALOGUE PAGE # 1251
  • Shipping Weight 4.48 lbs

Product Details

Dissolved Oxygen Meter/Datalogger, Dissolved Oxygen Range 0 to 20mg/L, Oxygen Concentration 0 to 100 Percent, Temp. Range (F) 32 to 122, Temp. Range (C) 0 to 50, Display Dual LCD, Auto Power Off Auto Power Off with disable, Memory 20M data records using 2

Technical Specs

  • Includes (6) AA Batteries, SD Card, Carrying Case, Probe, (2) Spare Replacement Membranes, Electrolyte, and Instructions
  • Item Dissolved Oxygen Meter/Datalogger
  • Operating Temp. Range (F) 32 Degrees - 122 Degrees
  • Display Dual LCD
  • Power Source (6) AA Batteries
  • Temp. Resolution 0.1 Degrees
  • Temp. Accuracy +/-1.5 Degrees F/0.8 Degrees C
  • Waterproof No
  • Auto Power Off Auto Power Off with Disable
  • Calibration Calibrate in Fresh Air
  • Memory 20M Data Records Using 2 GB SD Card
  • Operating Temp. Range (C) 0 Degrees - 50 Degrees
  • Dissolved Oxygen Range 0 to 20.0 mg/L
  • Interface SD Card and RS-232 interface
  • Temperature Compensation Range 0 Degrees C - 50 Degrees C
  • Dissolved Oxygen Range Accuracy +/-0.4 mg/L
  • Oxygen Concentration 0 - 100%
  • Oxygen Concentration Accuracy +/-0.7%
  • Dissolved Oxygen Resolution 0.1 mg/L
  • Probe Compensation Salt: 0 - 50%: Altitude: 0 - 8,910 m: Temperature: 0 - 50 Degrees C
  • Oxygen Concentration Resolution 0.1%
  • Displayed Temperature Range 32 Degrees F - 149 Degrees F, 0 Degrees C - 65 Degrees C
  • Automatic Temperature Compensation Yes
  • Cable Length 39" (1 m)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list