Skip Content
DISPOSER,WASTE,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSER,WASTE,1/2 HP

IN-SINK-ERATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5H877
  • Mfr. Model # 5H877
  • UNSPSC # 52141503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.75 lbs

Technical Specs

  • Amps AC 6.9
  • Finish Waterborne Grey Enamel
  • HP 1/2
  • Item Waste Disposer
  • Includes Dishwasher Drain Connection and Stainless Steel Sink Flange, Self Service Wrench
  • RPM 1,725
  • Phase 1
  • Hz 60
  • Voltage 115V
  • Sound Insulation -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list