DISPOSER,WASTE,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPOSER,WASTE,1/2 HP

IN-SINK-ERATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PL52
  • Mfr. Model # 4PL52
  • UNSPSC # 52141503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Finish All Stainless Steel and Chrome plated
  • Amps AC 6.2
  • Includes Two 360 Degrees Stainless Steel Swivel Impellers, Dishwasher Drain Connection and Stainless Steel Sink Flange, Self Service Wrench
  • HP 1/2
  • Item Waste Disposer
  • Phase 1
  • RPM 1,725
  • Hz 60
  • Voltage 115
  • Sound Insulation -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list