Skip Content
DISPOSABLE WIPES,6 IN X 6 IN,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE WIPES,6 IN X 6 IN,PK 50

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30N525
  • Mfr. Model # 30N525
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1742
  • Shipping Weight 0.45 lbs

Product Details

Highly absorbent and will not scratch surfaces. Nonwoven cellulose/polyester wipes are for general use in wet or dry environments. Rayon wipes are compatible with cleaning solvents like IPA and Hexane. Clean room is made of 100 percent ultra-pure continuous filament polyester yarns.

Technical Specs

  • Colour White
  • Item Disposable Wipes
  • Material Rayon
  • Sheet Size 6" x 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list