DISPOSABLE URINAL,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE URINAL,PLASTIC

RELIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLI9911-00
  • Mfr. Model # 9911-00
  • UNSPSC # 95131602
  • CATALOGUE PAGE # 1734
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features The unisex cup with hygienic tab for easy handling comes Pre-charged with Reliance Bio-Gel to instantly convert liquid into an easy-to-manage gel. The puncture resistant outer grey bag is compact for discrete storage.
  • For Use With Double Doodie Bags
  • Height 6"
  • Item Disposable Urinal
  • Material Plastic
  • Length 6"
  • Width 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list