Skip Content
DISPOSABLE TRANSFER PIPET,5ML,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE TRANSFER PIPET,5ML,PK 50

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21F224
  • Mfr. Model # 21F224
  • UNSPSC # 41121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Capacity 5mL
  • Item Disposable Transfer Pipet
  • Special Features Nonsterile
  • Material of Construction Low Density Polyethylene
  • Length 15.5 cm
  • Graduation Subdivisions 0.5mL
  • Graduation Range 2mL
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list