Skip Content
DISPOSABLE SOUFFLE CUP LID,PK 2400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE SOUFFLE CUP LID,PK 2400

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J236
  • Mfr. Model # 15J236
  • UNSPSC # 52151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Colour Translucent
  • Item Disposable Souffle Cup Lid
  • Size 1.5 or 2.5 oz.
  • Material Plastic
  • Package Quantity 2400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list