Skip Content
DISPOSABLE PLATE,8.5X11 IN.,WHITE,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE PLATE,8.5X11 IN.,WHITE,P

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J226
  • Mfr. Model # 15J226
  • UNSPSC # 52151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Colour White
  • Item Disposable Plate
  • Size 8.5 x 11"
  • Shape Oval
  • Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list