Skip Content
DISPOSABLE PLATE,8.5 IN.,WHITE,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISPOSABLE PLATE,8.5 IN.,WHITE,PK 5

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J227
  • Mfr. Model # 15J227
  • UNSPSC # 52151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.95 lbs

Technical Specs

  • Colour White
  • Item Disposable Plate
  • Material Paper
  • Shape Round
  • Size 8.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list