DISPOSABLE NITRILE GLOVE,GRIP,M,100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE NITRILE GLOVE,GRIP,M,100/BX

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL93-250M
  • Mfr. Model # 93-250 SZ M
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Disposable Nitrile Glove
  • Colour Antracite
  • Application Compounding, Mixing, Blending
  • Cuff Rolled
  • Special Features Ansell Grip Technology, Special Textured Finger Tip, Proprietary Nitrile Formulation Delivers Comfortable Fit and Up to 3X the Puncture Resistance of Latex Gloves
  • Resists Industrial Chemicals
  • Standards ASTM/EN
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Glove Texture Location Smooth
  • Latex Content Latex Free
  • Palm Thickness 4.70 mil
  • Finger Thickness 4.70 mil
  • Cuff Thickness 4.70 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list