Skip Content
DISPOSABLE GLOVES,VINYL,XL,BLUE,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPOSABLE GLOVES,VINYL,XL,BLUE,PK1

PROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CPE4
  • Mfr. Model # 8CPE4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Blue
  • Application Primary Care Services, Diagnostic Tests, Surgical Procedures, Dental Procedures And General Use Applications
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous
  • Standards FDA Compliant
  • Powdered/Powder Free Powder Free
  • Lining Unlined
  • Disposable Glove Grade Industrial
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Vinyl
  • Glove Size X-Large
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Smooth
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list