DISPOSABLE GLOVES,VINYL,M,CLEAR,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISPOSABLE GLOVES,VINYL,M,CLEAR,PK1

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VMA6
  • Mfr. Model # 2VMA6
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs

Technical Specs

  • Application Light Maintenance, Painting, Janitorial, Food Handling
  • Colour Clear
  • Item Disposable Gloves
  • Cuff Rolled
  • Standards US Government 21 CFR 170-199 Specifications
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Food
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Vinyl
  • Glove Length 9-1/2"
  • Glove Size Medium
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Latex Free
  • Glove Texture Location Smooth
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Cuff Thickness 5.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list