DISPOSABLE GLOVES,VINYL,L,BLUE,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISPOSABLE GLOVES,VINYL,L,BLUE,PK10

PROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8XCV5
  • Mfr. Model # 8XCV5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Application Primary Care Services, Diagnostic Tests, Surgical Procedures, Dental Procedures And General Use Applications
  • Item Disposable Gloves
  • Colour Blue
  • Cuff Beaded
  • Special Features Ambidextrous
  • Standards FDA Compliant
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Material Vinyl
  • Glove Size Large
  • Glove Length 9-1/2"
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Metal Detectable No
  • Latex Content Latex Free
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Smooth
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Finger Thickness 5.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list